19 IN 2U HINGED WALL MOUNT BRA
Mfr # AC1902
Zoro # G212190329
product price: $52.59
/eaKey Features
Width
7.65 in
Includes
19-inch 2U Hinged Wall Mount Bracket, 2 x 4-inch Switch Extenders
Height
3.75 in
Length
20 in
Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1902
Zoro #
G212190329
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.65 in
Height
3.75 in
Length
20 in
Depth
20 in
Details
Item
Mounting Bracket
Includes
19-inch 2U Hinged Wall Mount Bracket, 2 x 4-inch Switch Extenders
Material
Cold Rolled Steel
Device Supported
Network Equipment
Color
Black
Product Material
Cold Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.