Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1G TELCOM WALL PHONE WP M10

  • Mfr # WP3467WH

  • Zoro # G312449013


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Color
White
Mount Type
Wall Mount
Type
Faceplate
Series
Keystone
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3467WH
Zoro #
G312449013
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Faceplate
Color
White
Mount Type
Wall Mount
Type
Faceplate
Series
Keystone
Number of Gangs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.