1G WP 1-PORT WH, 25PK
Mfr # WP3401WH25
Zoro # G116470428
product price: $35.39
/pk 25, $1.42/eaKey Features
Mount Type
Wall Mount
Features
UL Listed, Economy wall plate for the cost conscious homeowner, Outlets mount in On-Q/Legrand Installation Brackets or low voltage mud rings
Number of Gangs
1
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3401WH25
Zoro #
G116470428
UPC #
804428025979
Country of Origin
Taiwan, Province of China
Details
Item
Faceplate
Mount Type
Wall Mount
Features
UL Listed, Economy wall plate for the cost conscious homeowner, Outlets mount in On-Q/Legrand Installation Brackets or low voltage mud rings
Number of Gangs
1
Color
White
Material
Plastic
Total Number of Sockets
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.