Zoro Homepage

1G WP 2-PORT WH, 25PK

  • Mfr # WP3402WH25

  • Zoro # G216470281


product price: $35.39
/pk 25, $1.42/ea

Key Features

Number of Gangs
1
Color
White
Total Number of Sockets
2
Mount Type
Wall Mount
Features
Economy wall plate for the cost conscious homeowner, Outlets mount in On-Q/Legrand Installation Brackets or low voltage mud rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3402WH25
Zoro #
G216470281
UPC #
804428025986
Country of Origin
Taiwan, Province of China

Details

Number of Gangs
1
Color
White
Item
Faceplate
Total Number of Sockets
2
Mount Type
Wall Mount
Features
Economy wall plate for the cost conscious homeowner, Outlets mount in On-Q/Legrand Installation Brackets or low voltage mud rings
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.