Zoro Homepage

20" Enclosure w/ Hinged Cover & Lock

  • Mfr # EN2050

  • Zoro # G312117356


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Cold Rolled Steel
Width
14.25 in
Depth
3.60 in
Height
20 in
Package Contents
EN2050 Enclosure with Hinged DoorInstruction SheetCable Guard Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2050
Zoro #
G312117356
UPC #
-
Country of Origin
United States

Dimensions

Width
14.25 in
Depth
3.60 in
Height
20 in
Thickness
100 mil

Details

Item
Cable Organizer
Material
Metal, Cold Rolled Steel
Package Contents
EN2050 Enclosure with Hinged DoorInstruction SheetCable Guard Insert
Cable Manager Type
Structured Wiring Enclosure
Features
Flexible
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.