Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20IN MTL ENCLOSURE NO COVER

  • Mfr # EN2080

  • Zoro # G712117383


product price: $62.59
/ea

Key Features

Material
Cold-rolled Steel (CRS)
Width
14.30 in
Depth
3.70 in
Height
20.10 in
Package Contents
20" Enclosure (No Cover), Literature Pouch, Self-adhesive Cable Identification Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2080
Zoro #
G712117383
UPC #
-
Country of Origin
United States

Dimensions

Width
14.30 in
Depth
3.70 in
Height
20.10 in

Details

Item
Mounting Box
Material
Cold-rolled Steel (CRS)
Package Contents
20" Enclosure (No Cover), Literature Pouch, Self-adhesive Cable Identification Table
Application
Wall
Color
Glossy White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.