Zoro Homepage

20IN PLT ENCLOSURE HINGED COVER+TRIM 5PK

  • Mfr # ENP20605NA

  • Zoro # G915807401


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
23.4 in
Features
Ventilation, Reversible, Flexible, Lockable
Width
17.5 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP20605NA
Zoro #
G915807401
UPC #
804428433866
Country of Origin
United States

Dimensions

Height
23.4 in
Width
17.5 in
Depth
1.3 in

Details

Color
White
Item
Structured Wiring Enclosure Cover
Features
Ventilation, Reversible, Flexible, Lockable
Material
ABS Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.