
20IN PLT ENCLOSURE NO COVER 5PK
Mfr # ENP20805NA
Zoro # G415807352
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Width
14.32 in
Material
ABS Plastic
Mount Function
Cable Management
Height
20.90 in
Cable Manager Type
Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP20805NA
Zoro #
G415807352
UPC #
804428433880
Country of Origin
United States
Dimensions
Width
14.32 in
Height
20.90 in
Depth
4.17 in
Details
Item
Cable Organizer
Material
ABS Plastic
Mount Function
Cable Management
Cable Manager Type
Enclosure
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.