Zoro Homepage

28IN MTL ENCLOSURE NO COVER

  • Mfr # EN2880

  • Zoro # G812117504


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
14.3 in
Depth
3.7 in
Height
28.1 in
Package Contents
EN2880 Enclosure, Instruction Sheet, Cable Guard Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2880
Zoro #
G812117504
UPC #
-
Country of Origin
United States

Dimensions

Width
14.3 in
Depth
3.7 in
Height
28.1 in

Details

Item
Rack Cabinet
Material
Steel
Package Contents
EN2880 Enclosure, Instruction Sheet, Cable Guard Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.