
28IN MTL ENCLOSURE W/HINGED COVER+LOCK
Mfr # EN2850
Zoro # G816255615
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Height
28 in
Material
Metal, Cold Rolled Steel
Cable Manager Type
Structured Wiring Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN2850
Zoro #
G816255615
UPC #
804428023135
Country of Origin
United States
Dimensions
Height
28 in
Depth
3.60 in
Width
14.25 in
Thickness
100 mil
Details
Material
Metal, Cold Rolled Steel
Cable Manager Type
Structured Wiring Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White
Item
Cable Organizer
Features
Flexible
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.