Zoro Homepage

30" PLASTIC ENCLOSURE NA, NO COVER 5PK

  • Mfr # ENP30805NA

  • Zoro # G212117470


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Width
14.32 in
Depth
3.5 in
Height
30.80 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP30805NA
Zoro #
G212117470
UPC #
-
Country of Origin
United States

Dimensions

Width
14.32 in
Depth
3.5 in
Height
30.80 in

Details

Item
Cable Organizer
Material
ABS Plastic
Environmentally Friendly
Yes
Cable Manager Type
Enclosure
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.