Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30' PLASTIC ENCLOSURE NA, NO COVER

  • Mfr # ENP3080NA

  • Zoro # G912449017


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Width
2 in
Depth
4.17 in
Height
30 in
Features
Stackable, Ventilation, 180° Swivel, Lightweight, Lockable, Reversible, Robust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP3080NA
Zoro #
G912449017
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Depth
4.17 in
Height
30 in

Details

Item
Mounting Enclosure
Material
ABS Plastic
Features
Stackable, Ventilation, 180° Swivel, Lightweight, Lockable, Reversible, Robust
Mount Pattern
Universal
Durability
Heat Resistant
Environmentally Friendly
Yes
Device Supported
Wireless Router, Wireless Device, Module, Power Supply, Wireless Access Point
Color
White
Cable Manager Type
Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.