
30IN PLT ENCLOSURE HINGED COVER+TRIM 5PK
Mfr # ENP30605NA
Zoro # G315807353
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Color
White
Height
20.9 in
Width
14.3 in
Mount Type
Stud Mount, Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP30605NA
Zoro #
G315807353
UPC #
804428433927
Country of Origin
United States
Dimensions
Height
20.9 in
Width
14.3 in
Depth
1.2 in
Details
Material
ABS Plastic
Color
White
Mount Type
Stud Mount, Wall Mount
Item
Faceplate
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.