
30IN PLT ENCLOSURE NO COVER 5PK
Mfr # ENP30805NA
Zoro # G415807321
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width
14.32 in
Color
White
Height
30.80 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Manager Type
Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP30805NA
Zoro #
G415807321
UPC #
804428433941
Country of Origin
United States
Dimensions
Width
14.32 in
Height
30.80 in
Details
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Manager Type
Enclosure
Environmentally Friendly
Yes
Material
ABS Plastic
Item
Cable Organizer
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.