Zoro Homepage

42" PLASTIC ENCLOSURE NA, NO COVER 5PK

  • Mfr # ENP42805NA

  • Zoro # G112117259


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, ABS Plastic
Width
2 in
Height
42 in
Mount Profile
Low Profile
Device Supported
Wireless Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP42805NA
Zoro #
G112117259
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
42 in

Details

Item
Mounting Enclosure
Material
Plastic, ABS Plastic
Mount Profile
Low Profile
Device Supported
Wireless Device
Mount Pattern
Universal
Features
Lightweight, Stackable
Color
White
Application
Home, Office, Utility, Stud, Business, Surface

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.