Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" PLASTIC ENCLOSURE NA, NO COVER

  • Mfr # ENP4280NA

  • Zoro # G612448983


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Width
14.32 in
Depth
4.17 in
Height
42.80 in
Mount Profile
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP4280NA
Zoro #
G612448983
UPC #
-
Country of Origin
United States

Dimensions

Width
14.32 in
Depth
4.17 in
Height
42.80 in

Details

Item
Mounting Enclosure
Material
ABS Plastic
Mount Profile
Low Profile
Mount Pattern
Universal
Features
Robust, Lockable, Cable Management, Reversible, Ventilation
Package Contents
20-in Plastic Enclosure with Trim, Screws
Device Supported
Wireless Device
Color
White
Cable Manager Type
Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.