Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42IN MTL ENCLOSURE NO COVER

  • Mfr # EN4280

  • Zoro # G712117277


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
14.3 in
Depth
3.7 in
Height
42.1 in
Package Contents
42" Enclosure (no cover), Literature pouch, Self-adhesive cable, Identification table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4280
Zoro #
G712117277
UPC #
-
Country of Origin
United States

Dimensions

Width
14.3 in
Depth
3.7 in
Height
42.1 in

Details

Item
Structured Wiring Enclosure
Material
Cold-rolled Steel (CRS)
Package Contents
42" Enclosure (no cover), Literature pouch, Self-adhesive cable, Identification table
Mounting
Flush, Wall, Surface
Color
Glossy White
Form Factor
Flush Mount, Surface-mountable, Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.