Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42IN MTL ENCLOSURE W/HINGED COVER+LOCK

  • Mfr # EN4250

  • Zoro # G916255560


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Thickness
100 mil
Material
Metal, Cold Rolled Steel
Height
42 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4250
Zoro #
G916255560
UPC #
804428023180
Country of Origin
United States

Dimensions

Thickness
100 mil
Height
42 in
Width
14.25 in
Depth
3.60 in

Details

Item
Cable Organizer
Material
Metal, Cold Rolled Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Flexible
Cable Manager Type
Structured Wiring Enclosure
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.