Zoro Homepage

42IN MTL ENCLOSURE W/SCREW-ON COVER

  • Mfr # EN4200

  • Zoro # G816255561


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
14.25 in
Cable Manager Type
Structured Wiring Enclosure
Features
Flexible
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4200
Zoro #
G816255561
UPC #
804428023166
Country of Origin
United States

Dimensions

Width
14.25 in
Height
42 in
Depth
3.60 in
Thickness
100 mil

Details

Color
White
Cable Manager Type
Structured Wiring Enclosure
Features
Flexible
Item
Cable Organizer
Material
Cold Rolled Steel, Metal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.