Zoro Homepage

6WAY VERTICAL 1GHZ SPLITTER F/EN0800

  • Mfr # VM0106

  • Zoro # G112184763


product price: $12.15
/ea

Key Features

Minimum Frequency
5 MHz
Environmentally Friendly
Yes
Width
3.4 in
Depth
1.1 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM0106
Zoro #
G112184763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.4 in
Depth
1.1 in
Height
2.4 in

Details

Minimum Frequency
5 MHz
Environmentally Friendly
Yes
Maximum Frequency
1 GHz
Item
Signal Splitter
Material
Cast Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.