Zoro Homepage

6WAY VERTICAL 2GHZ SPLITTER F/EN0800

  • Mfr # VM0206

  • Zoro # G812184759


product price: $11.59
/ea

Key Features

Depth
1.1 in
Environmentally Friendly
Yes
Width
3.4 in
Minimum Frequency
1000 GHz
Maximum Frequency
2300 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM0206
Zoro #
G812184759
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.1 in
Width
3.4 in
Height
2.7 in

Details

Environmentally Friendly
Yes
Minimum Frequency
1000 GHz
Maximum Frequency
2300 GHz
Material
Cast Alloy
Item
Signal Splitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.