Zoro Homepage

Cable Tie, 11 in L, Natural, Nylon, 30 lb Strength

  • Mfr # AC4004100

  • Zoro # G612102212


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Width
0.17"
Material
Nylon
Tensile Strength
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4004100
Zoro #
G612102212
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
11 in
Width
0.17"

Details

Item
Cable Tie
Color
Natural
Material
Nylon
Tensile Strength
30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.