Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 7-1/2 in L, Black, Nylon, 30 lb Strength, 100 PK

  • Mfr # AC4003100

  • Zoro # G412102269


product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98

Key Features

Width
0.19"
Material
Nylon
Tensile Strength
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4003100
Zoro #
G412102269
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
7-1/2 in
Width
0.19"

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.