Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT 6 EZ-RJ45, 25PK

  • Mfr # AC346025

  • Zoro # G412179223


product price: $26.65
/pk 25, $1.07/ea

Key Features

Connector Type
RJ-45 Network - Male
Depth
0.9 in
Height
0.3 in
Width
0.5 in
Connector Details
1 x RJ-45 Network Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC346025
Zoro #
G412179223
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.9 in
Height
0.3 in
Width
0.5 in

Details

Item
Network Connector
Connector Type
RJ-45 Network - Male
Connector Details
1 x RJ-45 Network Male
Contact Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Color
Clear
Material
Polycarbonate Plastic
Product Material
Polycarbonate Plastic
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.