Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DECOR OUTLET STRAP 1 PORT WH M10

  • Mfr # WP3411WH

  • Zoro # G716470187


product price: $1.39
/ea
Sold in multiples of 5 for $6.95

Key Features

Depth
0.3 in
Color
White
Features
Supports Keystone Inserts, with most insert combinations compatible., Outlets mount in On-Q Installation Brackets or low voltage mud rings.
Material
Plastic
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3411WH
Zoro #
G716470187
UPC #
804428024521
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.3 in
Height
4.2 in
Width
1.7 in

Details

Color
White
Features
Supports Keystone Inserts, with most insert combinations compatible., Outlets mount in On-Q Installation Brackets or low voltage mud rings.
Material
Plastic
Item
Faceplate Insert
Total Number of Sockets
1
Mount Type
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.