KEY 10PK QC CAT 6 RJ45 INSERT, 10PK
Mfr # WP3476LA10
Zoro # G412179292
product price: $59.55
/pk 10, $5.96/eaKey Features
Connector Type
RJ-45 Network - Female
Green Environmental Attribute
Environmentally Friendly
Connector Gender
Female
Connector Details
(1) RJ-45 Network Female
Color
Light Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3476LA10
Zoro #
G412179292
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Network Connector
Connector Type
RJ-45 Network - Female
Green Environmental Attribute
Environmentally Friendly
Connector Gender
Female
Connector Details
(1) RJ-45 Network Female
Color
Light Almond
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.