Zoro Homepage

KEY CAT 5E QC A/B KEYSTONE CON

  • Mfr # WP3475IV

  • Zoro # G712179268


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Connector Type
RJ-45 Network - Female
Standards
EIA/TIA 568A/BCSAANSI/UL 1863UL 94V-0
Width
0.7 in
Depth
1.2 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3475IV
Zoro #
G712179268
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Depth
1.2 in
Height
0.9 in

Details

Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA 568A/BCSAANSI/UL 1863UL 94V-0
Material
Plastic
110 Block
Yes
Connector Details
1 x RJ-45 Network Female
Color
Ivory
Product Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.