Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEY CAT 5E RJ45 T568 A/B CNCTR

  • Mfr # WP3450BR

  • Zoro # G712179237


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Connector Type
RJ-45 Network
Standards
T568 A/BcULusTIA/EIA-568-B.2UL 94V-0
Height
0.9 in
Width
0.6 in
Contact Plating
Nickel, Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3450BR
Zoro #
G712179237
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.9 in
Width
0.6 in
Length
1.3 in
Depth
1.3 in

Details

Item
Network Connector
Connector Type
RJ-45 Network
Standards
T568 A/BcULusTIA/EIA-568-B.2UL 94V-0
Contact Plating
Nickel, Gold
110 Block
Yes
Connector Details
1 x RJ-45 Network
Features
Flame Retardant
Color
Brown
Material
Plastic, Phosphor Bronze Alloy
Product Material
Phosphor Bronze Alloy, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.