KEY CAT 5E RJ45 T568 A/B CNCTR
Mfr # WP3450LA
Zoro # G812179243
product price: $4.89
/eaSold in multiples of 3 for $14.67
Key Features
Connector Type
RJ-45 Network
Standards
T568 A/BcULusTIA/EIA-568-B.2UL 94V-0
Width
0.6 in
Height
0.9 in
110 Block
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3450LA
Zoro #
G812179243
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.6 in
Height
0.9 in
Length
1.3 in
Depth
1.3 in
Details
Item
Network Connector
Connector Type
RJ-45 Network
Standards
T568 A/BcULusTIA/EIA-568-B.2UL 94V-0
110 Block
Yes
Contact Plating
Nickel, Gold
Connector Details
1 x RJ-45 Network
Color
Light Almond
Material
Phosphor Bronze Alloy, Plastic
Features
Flame Retardant
Product Material
Plastic, Phosphor Bronze Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.