KEY CAT 6 QC A/B KEYSTONE CON
Mfr # WP3476BE
Zoro # G612179214
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA 568A/B
Connector Details
RJ-45 Network Female
110 Block
Yes
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3476BE
Zoro #
G612179214
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA 568A/B
Connector Details
RJ-45 Network Female
110 Block
Yes
Color
Blue
Material
Plastic
Product Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.