Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEY CAT 6 QC A/B KEYSTONE CON

  • Mfr # WP3476OR

  • Zoro # G512179260


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Connector Type
RJ-45 Network - Female
Standards
EIA/TIA 568A/B, CSA, ANSI/UL 1863, UL 94V-0
Width
0.7 in
Height
0.9 in
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP3476OR
Zoro #
G512179260
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Height
0.9 in
Depth
1.2 in

Details

Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA 568A/B, CSA, ANSI/UL 1863, UL 94V-0
110 Block
Yes
Contact Plating
Gold
Connector Details
(1) RJ-45 Network Female
Material
Plastic, Phosphor Bronze Alloy
Color
Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.