Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEY: CAT 6 RJ45 T568 A/B CNCTR WH M20

  • Mfr # WP3460WH

  • Zoro # G716265127


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Width
0.6 in
Connector Details
1 x RJ-45 Keystone - Female
Connector Gender
Female
Product Material
Phosphor Bronze Alloy, Plastic
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3460WH
Zoro #
G716265127
UPC #
804428024361
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.6 in
Depth
1.3 in
Height
0.9 in

Details

Connector Details
1 x RJ-45 Keystone - Female
Connector Gender
Female
Product Material
Phosphor Bronze Alloy, Plastic
Standards
cULus: YesUL Listing: ANSI/UL 1863Canada: CSA-C22.2 No. 182.4-1990Flammability Rating: 94V-0Mod Jack Wiring: T568A or T568BTIA/EIA-568-B.2UL 94V-0
Features
Flame Retardant
Contact Plating
Gold
Item
Network Connector
Color
White
Connector Type
RJ-45 Keystone - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.