Zoro Homepage

KEY CAT 6 RJ45 T568 A/B CNCTR

  • Mfr # WP3460LA

  • Zoro # G512179215


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Connector Type
RJ-45 Network - Female
Standards
T568 A/BUL Listing No: ANSI/UL 1863cULus: YesCAN/CSA-C22.2 No. 182.4-1990UL 94V-0
Width
0.6 in
Height
0.9 in
Connector Details
1 x RJ-45 Network Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3460LA
Zoro #
G512179215
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.6 in
Height
0.9 in
Length
1.3 in
Depth
1.3 in

Details

Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
T568 A/BUL Listing No: ANSI/UL 1863cULus: YesCAN/CSA-C22.2 No. 182.4-1990UL 94V-0
Connector Details
1 x RJ-45 Network Female
110 Block
Yes
Contact Plating
Gold, Nickel
Features
Flame Retardant
Color
Light Almond
Material
Phosphor Bronze Alloy, Plastic
Product Material
Plastic, Phosphor Bronze Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.