Zoro Homepage

KEY QC CAT 5E RJ45 INSERT, 10PK

  • Mfr # WP3475WH10

  • Zoro # G212179249


product price: $30.99
/pk 10, $3.10/ea

Key Features

Connector Type
RJ-45 Keystone - Female
Width
0.7 in
Green Environmental Attribute
Environmentally Friendly
Depth
1.2 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3475WH10
Zoro #
G212179249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Depth
1.2 in
Height
0.9 in

Details

Item
Network Connector
Connector Type
RJ-45 Keystone - Female
Green Environmental Attribute
Environmentally Friendly
Connector Details
(1) RJ-45 Keystone - Female
Material
Copper, ABS Plastic
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.