KEY QC CAT 6 RJ45 INSERT, 10PK
Mfr # WP3476WH10
Zoro # G712179220
product price: $53.55
/pk 10, $5.35/eaKey Features
Connector Type
RJ-45 Network - Female
Height
0.9 in
Depth
1.2 in
Width
0.7 in
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP3476WH10
Zoro #
G712179220
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.9 in
Depth
1.2 in
Width
0.7 in
Details
Item
Network Connector
Connector Type
RJ-45 Network - Female
Contact Plating
Gold
Contact Material
Nickel
Material
Phosphor Bronze Alloy
Connector Details
1 x RJ-45 Network Female
Color
White
Features
Flame Retardant
Product Material
Phosphor Bronze Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.