On-Q 24-Port Blank Keystone Patch Panel - 24 Port(s) - 1U High - Black - 19" Wide - Rack-mountable
Mfr # WP24RM
Zoro # G312190335
product price: $40.75
/eaKey Features
Standards
UL, cULus
Material
Steel, Plastic
Width
20 in
Depth
3.1 in
Mounting
Rack Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP24RM
Zoro #
G312190335
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
20 in
Depth
3.1 in
Height
2.8 in
Compatible Rack Width
19 in
Details
Item
Blank Patch Panel
Standards
UL, cULus
Material
Steel, Plastic
Mounting
Rack Mount
Number of Ports
24
Compatible Rack Unit
1U
Green Environmental Attribute
Environmentally Friendly
Color
Black
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.