Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

On-Q 8" MDU Enclosure and Cover, Empty - White

  • Mfr # EN0800

  • Zoro # G112117518


product price: $38.29
/ea

Key Features

Width
15.50 in
Depth
4.38 in
Height
9 in
Environmentally Friendly
Yes
Package Contents
8" MDU Enclosure, Cover, 4 x Self-tapping Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN0800
Zoro #
G112117518
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
15.50 in
Depth
4.38 in
Height
9 in

Details

Item
Mounting Box
Environmentally Friendly
Yes
Package Contents
8" MDU Enclosure, Cover, 4 x Self-tapping Screws
Device Supported
Network Module
Compatibility
On-Q/Legrand Network Modules: 6-Port Cat 6 Data Board, 1x6 Telephone Board with RJ31X, 6-Port Cat 6 Data Board, 1x6 Telephone Board with RJ31X, Combo Phone and Cat 5e Data Board, 4-Way Vertical Coax Splitter, 6-Way Vertical Coax Splitter, 8-Way Vertical Coax Splitter
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
On-Q/Legrand Network Modules: 6-Port Cat 6 Data Board, 1x6 Telephone Board with RJ31X, 6-Port Cat 6 Data Board, 1x6 Telephone Board with RJ31X, Combo Phone and Cat 5e Data Board, 4-Way Vertical Coax Splitter, 6-Way Vertical Coax Splitter, 8-Way Vertical Coax Splitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.