
On-Q Mounting Bracket for Keystone Module, Keypad
Mfr # SLV1B
Zoro # G612190325
product price: $1.65
/eaSold in multiples of 6 for $9.90
Key Features
Height
3.78 in
Depth
1.5"
Width
4 in
Device Supported
Keystone Module, Keypad
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLV1B
Zoro #
G612190325
UPC #
-
Country of Origin
United States
Dimensions
Height
3.78 in
Depth
1.5"
Width
4 in
Details
Item
Mounting Bracket
Device Supported
Keystone Module, Keypad
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.