Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

On-Q Mounting Bracket for Mounting Shelf, Modem, Router - White - 10 lb Load Capacity - Plastic - 10 Pack

  • Mfr # AC106010

  • Zoro # G012190307


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
3.50 in
Height
6.30 in
Length
4.50 in
Includes
Shelf Mounting Bracket, 10-Pack 20 Sets of Plunger / Grommets 20 Ft Hook and Loop Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC106010
Zoro #
G012190307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.50 in
Height
6.30 in
Length
4.50 in
Depth
4.50 in

Details

Item
Mounting Bracket
Material
Plastic
Includes
Shelf Mounting Bracket, 10-Pack 20 Sets of Plunger / Grommets 20 Ft Hook and Loop Strap
Maximum Load Capacity
10 lb
Device Supported
Router, Modem, Mounting Shelf
Color
White
Green Environmental Attribute
Environmentally Friendly
Features
Sturdy, Grommet, Flexible
Application
Residential, Commercial
Finish
Matte
Environmentally Friendly
Yes
Finishing
Matte

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.