Zoro Homepage

On-Q Shelf Mounting Bracket - For Enclosure - White - 10 lb Load Capacity - Plastic - 1 Pack

  • Mfr # AC1060

  • Zoro # G012190321


product price: $13.99
/ea

Key Features

Width
3.50 in
Material
Plastic
Includes
Shelf Mounting Bracket 2 Sets of Plunger/Grommets, 2 Ft Hook Loop Strap
Height
6.30 in
Length
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1060
Zoro #
G012190321
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.50 in
Height
6.30 in
Length
4.50 in
Depth
4.50 in

Details

Item
Mounting Bracket
Material
Plastic
Includes
Shelf Mounting Bracket 2 Sets of Plunger/Grommets, 2 Ft Hook Loop Strap
Device Supported
Hub, Enclosure, Modem, Router
Maximum Load Capacity
10 lb
Color
White
Features
Flexible, Hook & Loop Fastener, Vent, Grommet, Sturdy
Finish
Matte
Green Environmental Attribute
Environmentally Friendly
Application
Shelf, Residential, Commercial
Environmentally Friendly
Yes
Product Material
Plastic
Finishing
Matte

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.