
On-Q Universal Mounting Plate - For Plastic or Metal Enclosure - White
Mfr # AC1040F
Zoro # G612190370
product price: $22.45
/eaKey Features
Height
12 in
Mounting
Surface Mount, Universal
Depth
15.80 in
Length
15.80 in
Device Supported
Home Theater, Network Device, Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1040F
Zoro #
G612190370
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Depth
15.80 in
Length
15.80 in
Details
Item
Mounting Plate
Mounting
Surface Mount, Universal
Device Supported
Home Theater, Network Device, Enclosure
Features
Easy to Install
Application
Home, Residential, Office, Commercial
Orientation
Horizontal/Vertical
Color
White
Form Factor
Surface Mountable
Mount Pattern
Universal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.