Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL BX 4SQ RAISED COVER 1G M100

  • Mfr # RC1

  • Zoro # G616470324


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Mount Type
Wall Mount
Number of Gangs
1
Color
Gray
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Unloaded Sockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC1
Zoro #
G616470324
UPC #
785007295511
Country of Origin
United States

Details

Mount Type
Wall Mount
Number of Gangs
1
Color
Gray
Item
Faceplate Insert
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Unloaded Sockets
1
Material
Thermoplastic
Total Number of Sockets
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.