Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER BOX KIT STAN.DUPLEX WH

  • Mfr # F7526

  • Zoro # G016470276


product price: $24.89
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Voltage Rating
120 V AC
Package Contents
Tamper-Resistant Duplex Outlet, Metal Junction Box, Face-Plate Kit
Certifications & Standards
UL (UL498), cULus
Receptacle Detail
6 x AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7526
Zoro #
G016470276
UPC #
871744103018
Country of Origin
China

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Voltage Rating
120 V AC
Package Contents
Tamper-Resistant Duplex Outlet, Metal Junction Box, Face-Plate Kit
Certifications & Standards
UL (UL498), cULus
Receptacle Detail
6 x AC
Item
Power Socket
Current
15 A
Receptacle Type
AC
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.