Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 QC PUNCHDOWN TOOL

  • Mfr # AC3400

  • Zoro # G422443741


product price: $51.59
/ea

Key Features

Height
5.9 in
Product Material
Steel
Color
Black
Width
0.7 in
Depth
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC3400
Zoro #
G422443741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.9 in
Width
0.7 in
Depth
6.3 in

Details

Product Material
Steel
Color
Black
Item
Punch Down Tool

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.