Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SGL GANG SURFACE MOUNT BOX WH

  • Mfr # WP3409WH

  • Zoro # G712190294


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Standards
CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990, CSA Standard: Yes, UL Listing No: ANSI/UL 1863, UL Standard: Yes, UN SPS C: 43223307
Material
Plastic
Mounting
Wall Mount
Height
4.5 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3409WH
Zoro #
G712190294
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5 in
Width
2.8 in
Depth
1.9 in

Details

Item
Mounting Box
Standards
CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990, CSA Standard: Yes, UL Listing No: ANSI/UL 1863, UL Standard: Yes, UN SPS C: 43223307
Material
Plastic
Mounting
Wall Mount
Number of Gangs
1
Color
White
Features
Mounts directly to any wall surface, Mount any single gang device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.