Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TELE 4 CONDUCTOR 1G TP PLATE IV

  • Mfr # TPTE1I

  • Zoro # G716470248


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Number of RJ-11 Ports
1
Color
Ivory
Certifications & Standards
FCC Part 68, UL, UN SPS C: 39121704
Number of Gangs
1
Mount Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPTE1I
Zoro #
G716470248
UPC #
-
Country of Origin
Mexico

Details

Number of RJ-11 Ports
1
Color
Ivory
Certifications & Standards
FCC Part 68, UL, UN SPS C: 39121704
Number of Gangs
1
Item
Faceplate
Mount Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.