Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TELE OUTLET 4-WIRE WALL MOUNT

  • Mfr # WMTE14W

  • Zoro # G212190367


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Mounting
Wall Mount
Material
Thermoplastic
Number of RJ-11 Ports
1
Color
White
Product Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMTE14W
Zoro #
G212190367
UPC #
-
Country of Origin
China

Details

Item
Faceplate
Mounting
Wall Mount
Material
Thermoplastic
Number of RJ-11 Ports
1
Color
White
Product Material
Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.