Zoro Homepage

Buck Boiler

  • Mfr # 95000

  • Zoro # G116083277


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95000
Zoro #
G116083277
UPC #
797539950004
Country of Origin
China

Description

The Buck Boiler is a clean and efficient way to create a European Mount. The unit houses a patent pending heating element which utilizes household electricity instead of the conventional way of using expensive propane. A heavy duty power cord with a safety breaker built into the plug is attached and operates on standard household current of 110 volt.
Easy to use the unit manipulates tap water and dish detergent for an approximately 8 hour process at the end of which your trophy is ready to be rinsed off and mounted. Temperature is held more constant with the Buck Boiler than when using propane to make damaging the bone structure of the trophy less likely. -Dimensions - 16 x 16 x 13 In -Type - Mounting Kit -Size - 4 Gallon -Material - Plastic -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.