
Armstrong Once'N Done Floor Cleaner Liquid 64 oz
Mfr # 00330806
Zoro # G400536090
product price: $20.81
/eaKey Features
Form
Liquid
For Use On
No-Wax Vinyl, Ceramic and Stone Floors
Features
Concentrated
Cleaner Container Size
64 oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00330806
Zoro #
G400536090
UPC #
42369000383
Country of Origin
United States
Dimensions
Cleaner Container Size
64 oz
Details
Form
Liquid
For Use On
No-Wax Vinyl, Ceramic and Stone Floors
Features
Concentrated
Description
Clean your floors quickly with this Armstrong Once 'N Done floor cleaner. With its concentrated, no-rinse formula. Keeps Armstrong floors looking their best. Use for Armstrong residential vinyl floorings, Formica and fiberglass, tiles, Ceramic, marble, granite, slate and terrazzo.
- • Leaves no dulling film and leaves floor's original shine
- • Easy-pour spout allows easy cleaning
- • Contains no phosphates
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.