Zoro Homepage

.0312 -.0002 Dia x 18" +/-.01 Long

  • Mfr # GP0312-180

  • Zoro # G308398417


product price: $33.79
/ea
Sold in multiples of 2 for $67.58

Key Features

Material
17-4PH Stainless Steel
Diameter Tolerance
-0.0002 in
System of Measurement
Inch
Diameter
1/32 in
End Type
Edge Break
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP0312-180
Zoro #
G308398417
UPC #
-
Country of Origin
United States

Dimensions

Diameter Tolerance
-0.0002 in
Diameter
1/32 in
Overall Length
18 in
Length Tolerance
+/-0.01 in

Details

Item
Round Rotary Shaft
Material
17-4PH Stainless Steel
System of Measurement
Inch
End Type
Edge Break
Material Hardness
40HRC to 47HRC

Description

Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 1/32 in, Overall Length 18 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Edge Break, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.